Shop All LED Light Bulbs
Satco
Bulb, LED, 9.8W, 120V, A19, GU24, 27K
Mfr # S29840
Zoro # G6060378
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29840
- Zoro # G6060378
- UPC # 045923298400
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 9.8W |
Item | Bulb,LED,9.8W,120V,A19,GU24,27K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,9.8W,120V,A19,GU24,27K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- NEWHOUSE LIGHTING Solar Black Outdoor LED Filament-Style Landscape Path Light, PK 4 (SOLARPATHF2-2)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- SATCO 9.8W A19 LED Light Bulb - Medium Base - Frost Finish (S29699)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- SATCO 14W T8 LED 4 ft. 40K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39915)
- FEIT ELECTRIC Plug and Play T8 and T12 Warm White 24 in. G13 (Medium Bi-Pin) Linear LED Bulb 20 Watt (T24/830/LEDG2)
- Satco LED Light Bulbs