Shop All LED Light Bulbs
Satco
Bulb, LED, 9.8W, 120V, A19, Base E26, 35K
Mfr # S29837
Zoro # G6060448
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29837
- Zoro # G6060448
- UPC # 045923298370
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3500K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 9.8W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,9.8W,120V,A19,Base E26,35K |
Description
Bulb,LED,9.8W,120V,A19,Base E26,35K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- ILC Replacement for SYLVANIA 58662 (58662 SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21804)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- ILC Replacement for Philips F32t8/tl741 LED Replacement replacement light bulb lamp (F32T8/TL741 LED REPLACEMENT PHILIPS)
- Satco LED Light Bulbs