Shop All LED Light Bulbs
Satco
Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK
Mfr # S29589
Zoro # G0969064
product price: $8.19
/pk 4, $2.05/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable No
- Watts 9.5 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29589
- Zoro # G0969064
- UPC # 045923295898
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | A19 |
Dimmable | No |
Watts | 9.5 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 12298 replacement light bulb lamp (12298 SYLVANIA)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- GE LAMPS GE LIGHTING 6.0W, T4 1/2 Incandescent Light Bulb (6T4 1/2/1)
- SATCO 42W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16441)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- SATCO 14W A19 LED - 50K - 100W Replace - E26 Base - 220 Degree Beam - 10PK (S11419)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- SATCO Bulb, LED, 5W, 5000K, 120V, Clear, E12, 2CD, CA10, PK 2 (S21722)
- ILC Replacement for Halco T896fr42/840/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/840/BYP2/RDC/LED HALCO)
- Satco LED Light Bulbs