Shop All LED Light Bulbs
Satco
Bulb, LED, 9.5W, 230V, A19, E27, 30K
Mfr # S9663
Zoro # G6061997
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type European Medium (E27)
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Light Distribution 220 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9663
- Zoro # G6061997
- UPC # 045923096631
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Bulb Base Type | European Medium (E27) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 230V |
Watts | 9.5W |
Item | Bulb,LED,9.5W,230V,A19,E27,30K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,9.5W,230V,A19,E27,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PEC T3-1/4 24V 5.0W WEDGE (T3-1/4 24V 5.0W WEDGE PEC)
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 24V, LED24CK (60-5474)
- COMPONENT HARDWARE Recessed Mount Warm White LED Perimeter (LED-PL35-W)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9496)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11909)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K, PK4 (S28769)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Soft White 25 Watt Equivalence 1 pk, 6PK (BPA1525927CAFIL)
- Satco LED Light Bulbs