Shop All LED Light Bulbs
Satco
Bulb, LED, 6W, 120V, A19, Base E26, 27K
Mfr # S29830
Zoro # G6060308
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29830
- Zoro # G6060308
- UPC # 045923298301
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 6W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,6W,120V,A19,Base E26,27K |
Description
Bulb,LED,6W,120V,A19,Base E26,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (388-10PK)
- FENIX 1200 Lumen Rechargeable Headlamp with Red Light (HM60R)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO Bulb, T8, LED, 15W, 120V-277V, 4000K (S16416)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- SATCO 4W PAR16 LED Light Bulb - Medium Base - Clear Finish (S8585)
- ILC Replacement For SATCO S49670 (S49670)
- Satco LED Light Bulbs