Shop All LED Light Bulbs
Satco
Bulb, LED, 5W, 5000K, 120V, Clear, E12, 2CD, CA10, PK 2
Mfr # S21722
Zoro # G6503202
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21722
- Zoro # G6503202
- UPC # 45923217227
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 3.88 in |
Details
Bulb Base Type | E12 |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120V |
Watts | 4.5W |
For Enclosed Fixtures | Yes |
CRI | 80 |
Bulb Amps | 0.038A |
Item | Candle |
Bulb Operating Temp. Range | -20C (-4F) to +40C (+104F) |
Standards | cULus |
Color Temperature | Natural Light |
Enlosed/Open | Enclosed |
Lamp Shape | CA10 |
Incandescent Equivalent | 40W |
Power Factor | Greater than 0.9 |
Environment | Damp |
Lens Finish | Clear |
Features | Lensed Lamp |
Lamp Filament | LED Filament |
Base Type | Candelabra |
Beam Spread | 360 Degrees |
Description
4.5-Watt CA10 LED Lamp - Clear Candelabra Base 5000K 120 Volts Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ A/C, Yellow (STL44910)
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- ILC Replacement For EIKO SCS70W850UDW (SCS/70W/850/UD/W)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- SATCO 8W LED PL Medium 5000K 725Ls 50000 Hours 120' Beam spread 12 (S8759)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 40K (S28767)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- SATCO 10W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET (S11760)
- Satco LED Light Bulbs