Shop All LED Light Bulbs
Satco
Bulb, LED, 5.5W, 120V, A15, E17, 30K
Mfr # S9065
Zoro # G6061312
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Intermediate (E17)
- Bulb Shape A15
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 230 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9065
- Zoro # G6061312
- UPC # 045923090653
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Intermediate (E17) |
Bulb Color Temp. | 3000K |
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 230 Degrees Beam Spread |
Voltage | 120v |
Watts | 5.5W |
Item | Bulb,LED,5.5W,120V,A15,E17,30K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,5.5W,120V,A15,E17,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64402 replacement light bulb lamp (64402 OSRAM SYLVANIA)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21247)
- MAXXEON Maxxeon MNMXN00810 420 Lumen Cyclops USB Rechargeable LED Work Light (MNMXN00810)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- SATCO 17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11767)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- FEIT ELECTRIC Feit Electric2 LED Lamp, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, White (A1600/850/10KLED/)
- Satco LED Light Bulbs