Shop All LED Light Bulbs
Satco
Bulb, LED, 5.5W, 120V, A15, Base E26, 50K
Mfr # S9033
Zoro # G6061349
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 230 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9033
- Zoro # G6061349
- UPC # 045923090332
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 230 Degrees Beam Spread |
Voltage | 120v |
Watts | 5.5W |
Item | Bulb,LED,5.5W,120V,A15,Base E26,50K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,5.5W,120V,A15,Base E26,50K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- FEIT ELECTRIC Bulb Linear Led 4K T8/12 4Ft (T48/840/LEDG2)
- ZORO SELECT Lamp Changer (3V694)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU5.3, MR16, PK 2 (S21742)
- SATCO 13W T10 LED Light Bulb - S14s Base - Frost Finish (S8190)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence 1 pk, 6PK (BPA1540927CAFIL)
- Satco LED Light Bulbs