Shop All LED Light Bulbs
Satco
Bulb, LED, 5.5W, 120V, A15, Base E26, 40K
Mfr # S9032
Zoro # G6061391
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 230 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9032
- Zoro # G6061391
- UPC # 045923090325
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 230 Degrees Beam Spread |
Voltage | 120v |
Watts | 5.5W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,5.5W,120V,A15,Base E26,40K |
Description
Bulb,LED,5.5W,120V,A15,Base E26,40K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- GE LAMPS GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb (CMH20/MR16/830/SP)
- ILC Replacement for Satco S3293 replacement light bulb lamp, 2PK (S3293 SATCO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- SATCO Bulb, LED, 15.5W, A19, Medium, 27K, Dim, 4PK (S11422)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- Satco LED Light Bulbs