Shop All LED Light Bulbs
Satco
Bulb, LED, 5.5W, 120V, A15, Base E26, 30K
Mfr # S9031
Zoro # G6061330
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 230 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9031
- Zoro # G6061330
- UPC # 045923090318
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 230 Degrees Beam Spread |
Voltage | 120v |
Watts | 5.5W |
Item | Bulb,LED,5.5W,120V,A15,Base E26,30K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,5.5W,120V,A15,Base E26,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SATCO 4.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21812)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21297)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- Satco LED Light Bulbs