Shop All LED Light Bulbs
Satco
Bulb, LED, 5.5W, 120V, A15, Base E26, 27K
Mfr # S9030
Zoro # G6061321
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 230 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9030
- Zoro # G6061321
- UPC # 045923090301
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 230 Degrees Beam Spread |
Voltage | 120v |
Watts | 5.5W |
Item | Bulb,LED,5.5W,120V,A15,Base E26,27K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,5.5W,120V,A15,Base E26,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- CELEBRATIONS Incandescent Mini Multicolored 100 ct String Christmas Lights 20.625 ft. (4001-71)
- ILC Replacement for Eiko Tt26/27 replacement light bulb lamp (TT26/27 EIKO)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- SATCO Bulb, T8, LED, 15W, 120V-277V, 4000K (S16416)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8573)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- Satco LED Light Bulbs