Shop All LED Light Bulbs
Satco
Bulb, LED, 4W, 120V, T9, Base E26, 22K
Mfr # S9971
Zoro # G6062338
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2000K
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9971
- Zoro # G6062338
- UPC # 045923099717
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2000K |
Bulb Shape | T9 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 4W |
Average Bulb Life | 15,000 hr. |
Item | Bulb,LED,4W,120V,T9,Base E26,22K |
Description
Bulb,LED,4W,120V,T9,Base E26,22K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Repl Cord 3 Bulb C7 (28549)
- ILC Replacement for Viqua S600rl-ho replacement light bulb lamp (S600RL-HO VIQUA)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- SATCO Satco 6.5W LED MR16 40' Beam Spread GU5.3 Base 5000K 12V (S9499)
- SATCO 11W T2 LED Light Bulb - Medium Base - Frost Finish (S7215)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- Satco LED Light Bulbs