Shop All LED Light Bulbs
Satco
Bulb, LED, 4W, 120V, G40, Base E26, 22K
Mfr # S9969
Zoro # G6062347
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2000K
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9969
- Zoro # G6062347
- UPC # 045923099694
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2000K |
Bulb Shape | G40 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 4W |
Item | Bulb,LED,4W,120V,G40,Base E26,22K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,4W,120V,G40,Base E26,22K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21231)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- SATCO 5.5-Watt B11 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21838)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 8-Pack (LR21450-8PK)
- Satco LED Light Bulbs