Shop All LED Light Bulbs
Satco
Bulb, LED, 4W, 120V, G30, Base E26, 22K
Mfr # S9968
Zoro # G6062371
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2000K
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9968
- Zoro # G6062371
- UPC # 045923099687
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2000K |
Bulb Shape | G30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 4W |
Average Bulb Life | 15,000 hr. |
Item | Bulb,LED,4W,120V,G30,Base E26,22K |
Description
Bulb,LED,4W,120V,G30,Base E26,22K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 12 W (LED12BDT8/G3/830)
- LITEZALL COB LED 300 Lumen Wand Light (LA-COBWAND-16/32)
- SATCO Bulb, LED, 4W, 120V, G40, Base E26, 22K (S9969)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- ILC Replacement for Satco 9.8a19/omni/300/led/4000k replacement light bulb lamp (9.8A19/OMNI/300/LED/4000K SATCO)
- Satco LED Light Bulbs