Shop All LED Light Bulbs
Satco
Bulb, LED, 3.5W, 120V, C11, Base E12, 27K
Mfr # S9868
Zoro # G6062152
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 360 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9868
- Zoro # G6062152
- UPC # 045923098680
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2700K |
Bulb Shape | C11 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 3.5W |
Item | Bulb,LED,3.5W,120V,C11,Base E12,27K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,3.5W,120V,C11,Base E12,27K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- PELICAN Lamp, Module, Xenon (8040-350-000)
- SATCO 3.5W Torpedo CTA LED Amber Candelabra 2200K 300Ls 120V (S9986)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29850)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21255)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- ILB GOLD Bulb, LED Base Type Slide Base #5, Replacement For Donsbulbs, 28Psb-LED-Red (28PSB-LED-RED)
- Satco LED Light Bulbs