Shop All LED Light Bulbs
Satco
Bulb, LED, 2W, 120V, B10, Base E26, 22K
Mfr # S9970
Zoro # G6062362
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2000K
- Bulb Shape B10
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9970
- Zoro # G6062362
- UPC # 045923099700
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2000K |
Bulb Shape | B10 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 2W |
Item | Bulb,LED,2W,120V,B10,Base E26,22K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,2W,120V,B10,Base E26,22K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp (120V 50W E11 FEIT ELECTRIC)
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 40K (S29817)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21360)
- SATCO 40W 8 ft. T8 LED 65K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29942)
- SATCO 40W 8 ft. T8 LED FA8 - 35K 50K Hours 5300L Type B BBP 2-End Wire DLC (S29917)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21252)
- ILC Replacement For Osram Sylvania 346229 Wfl Light Bulb Lamp 2 Pack, 2PK (Osram Sylvania 346229 WFL)
- Satco LED Light Bulbs