Shop All LED Light Bulbs
Satco
Bulb, LED, 2.8W, 120V, Torpedo, Base E12, 30K
Mfr # S8950
Zoro # G6061227
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Color Temp. 3000K
- Bulb Shape Torpedo
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8950
- Zoro # G6061227
- UPC # 045923089503
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 3000K |
Bulb Shape | Torpedo |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 290 Degrees Beam Spread |
Voltage | 120v |
Watts | 2.8W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,2.8W,120V,Torpedo,Base E12,30K |
Description
Bulb,LED,2.8W,120V,Torpedo,Base E12,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Photogenic Aa97-a Flashtube replacement light bulb lamp (AA97-A FLASHTUBE PHOTOGENIC)
- ILC Replacement for Sylvania Fc16t9/cw/rs replacement light bulb lamp (FC16T9/CW/RS SYLVANIA)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB2P32N35M)
- ILC Replacement For FEIT ELECTRIC 40R16 INCANDESCENT R BR R16 4PK (4PAK:WW-1Q8A-0)
- SATCO Satco 3862638 15.5 watts A19 LED Bulb with 1600 Lumens Natural Light A-Line 100 watts Equivalence (3862638)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- SATCO Bulb, LED, 2W, 3000K, 120V, Opaque, GU4/ND, MR11, PK 2 (S21741)
- SATCO 8W LED MR16 3000K 15' beam GU5.3 12V (S8636)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- Satco LED Light Bulbs