Shop All LED Light Bulbs
This Product is Discontinued
Satco
Bulb, LED, 2.5W, 120V, T6, Base E12, 27K (Discontinued)
Mfr # S9872
Zoro # G6062119
This Product is Discontinued
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Color Temp. 2700K
- Bulb Shape T6
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9872
- Zoro # G6062119
- UPC # 045923098727
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2700K |
Bulb Shape | T6 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 2.5W |
Item | Bulb,LED,2.5W,120V,T6,Base E12,27K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,2.5W,120V,T6,Base E12,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.