Shop All LED Light Bulbs
This Product is Discontinued
Satco
Bulb, LED, 25W, 120-277V, T5, G5, 50K (Discontinued)
Mfr # S29719
Zoro # G6059982
This Product is Discontinued
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 5000K
- Bulb Shape T5
- Bulb Technology LED
- Light Distribution 240 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S29719
- Zoro # G6059982
- UPC # 045923297199
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Bulb Base Type | Miniature Bi-Pin (G5) |
Bulb Color Temp. | 5000K |
Bulb Shape | T5 |
Bulb Technology | LED |
Light Distribution | 240 Degrees Beam Spread |
Voltage | 120 to 277V |
Watts | 25W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,25W,120-277V,T5,G5,50K |
Description
Bulb,LED,25W,120-277V,T5,G5,50K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.