Shop All LED Light Bulbs
Satco
Bulb, LED, 1W, 120V, S11, E17, 27K
Mfr # S9168
Zoro # G6061592
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Intermediate (E17)
- Bulb Color Temp. 2700K
- Bulb Shape S11
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9168
- Zoro # G6061592
- UPC # 045923091681
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Intermediate (E17) |
Bulb Color Temp. | 2700K |
Bulb Shape | S11 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,1W,120V,S11,E17,27K |
Description
Bulb,LED,1W,120V,S11,E17,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA 64435U (64435U SYLVANIA)
- ILC Replacement for Advance 71a7907 (71A7907 ADVANCE)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- TRACERLINE Tracerline HBF-TPOPUV Optimax UV Leak Detection Flashlight (HBF-TPOPUV)
- SATCO 8-Watt T9 LED - Frosted - Medium Base - 2700K - 700 Lumens - 120 Volts, 2PK (S21868)
- SATCO 5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI (S11278)
- SATCO 4W CA11 LED Light Bulb - Candelabra Base - Clear Finish (S28614)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 4000K - White Finish - 120 Volt (S11492)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- Satco LED Light Bulbs