Shop All LED Light Bulbs
Satco
Bulb, LED, 1W, 120V, S11, E17, 27K
Mfr # S9167
Zoro # G6061577
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Intermediate (E17)
- Bulb Color Temp. 2700K
- Bulb Shape S11
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9167
- Zoro # G6061577
- UPC # 045923091674
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Intermediate (E17) |
Bulb Color Temp. | 2700K |
Bulb Shape | S11 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1W |
Item | Bulb,LED,1W,120V,S11,E17,27K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,1W,120V,S11,E17,27K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Sp85/41/med Coil-twist-spiral replacement light bulb lamp (SP85/41/MED COIL-TWIST-SPIRAL EIKO)
- EURI LIGHTING LED BR30 65W Dim ES (EB30-11W3020e)
- CLIPLIGHT MANUFACTURING CO WORKLIGHT PIVOT MINI 21 LED (CU111115)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- SATCO 5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11234)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21442-12PK)
- Satco LED Light Bulbs