Shop All LED Light Bulbs
This Product is Discontinued
Satco
Bulb, LED, 19W, 120-277V, A21, Base E26, 40K (Discontinued)
Mfr # S8648
Zoro # G6060883
This Product is Discontinued
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 4000K
- Bulb Shape A21
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8648
- Zoro # G6060883
- UPC # 045923086489
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120 to 277V |
Watts | 19W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,19W,120-277V,A21,Base E26,40K |
Description
Bulb,LED,19W,120-277V,A21,Base E26,40K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.