Shop All LED Light Bulbs
This Product is Discontinued
Satco
Bulb, LED, 16W, 120V, A21, Base E26, 27K (Discontinued)
Mfr # S8785
Zoro # G6061157
This Product is Discontinued
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A21
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8785
- Zoro # G6061157
- UPC # 045923087851
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 16W |
Item | Bulb,LED,16W,120V,A21,Base E26,27K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,16W,120V,A21,Base E26,27K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.