Shop All LED Light Bulbs
Satco
Bulb, LED, 15W, 120V, A19, Base E26, 50K
Mfr # S29818
Zoro # G6060481
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S29818
- Zoro # G6060481
- UPC # 045923298189
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,15W,120V,A19,Base E26,50K |
Description
Bulb,LED,15W,120V,A19,Base E26,50K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- SHAT-R-SHIELD Light Fixture, LED, 2650 lm, 120/277V (32H2O40CLFVHSSPCSA00001)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 30K (S29816)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 27K (S29819)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- SATCO 7W A19 LED Light Bulb - Medium Base - White Finish (S7281)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- FEIT ELECTRIC Dusk to Dawn Hardwired LED Bronze Area Light (S9.5AREA850DBZV)
- Satco LED Light Bulbs