Shop All LED Light Bulbs
Satco
Bulb, LED, 15W, 120V, A19, Base E26, 40K
Mfr # S29817
Zoro # G6060332
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29817
- Zoro # G6060332
- UPC # 045923298172
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15W |
Item | Bulb,LED,15W,120V,A19,Base E26,40K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,15W,120V,A19,Base E26,40K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BUG Buster Bb-40l replacement light bulb lamp (BB-40L BUG BUSTER)
- DIODE LED Junction Box and Dimmable Driver Combo - 24V, 30W (DI-TD-24V-30W-LPS)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F20T4/Ww-20.5 (F20T4/WW-20.5)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 27K (S29819)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- SATCO Bulb, LED, 10W, A19, Medium, 50K, Non-Dim (S11409)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21341)
- SATCO 8W LED MR16 3500K 40' beam GU5.3 12V (S8642)
- ILC Replacement For WAGNER 1142 LED REPLACEMENT (WX-SLC9-2)
- Satco LED Light Bulbs