Shop All LED Light Bulbs
Satco
Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK
Mfr # S11424
Zoro # G4471040
product price: $16.95
/pk 4, $4.24/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Watts 14W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11424
- Zoro # G4471040
- UPC # 45923114243
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4.57 in |
Description
15.5 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Med Base 120V A15 2Pk Ds (03930)
- ILC Replacement for Universal B240r120hp (B240R120HP UNIVERSAL)
- SATCO 25 W A19 Incandescent - Clear - 2500 Hours - 170L - Medium Base - 130V - 2/Pack (S3940)
- SATCO 60 W G40 Incandescent - Gloss White - 4000 Hours - 550L - Medium Base - 120V (S3002)
- SATCO Bulb, LED, 15.5W, A19, Medium, 30K, Dim, 4PK (S11423)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9170)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 40K (S29833)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- Satco LED Light Bulbs