Shop All LED Light Bulbs
Satco
Bulb, LED, 15.5W, A19, Medium, 30K, Dim, 4PK
Mfr # S11423
Zoro # G4471059
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Watts 14W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S11423
- Zoro # G4471059
- UPC # 45923114236
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4.57 in |
Description
15.5 Watt A19 LED - 3000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture-1Lt Wall White (67836)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL935/ALTO 30PK)
- HALO Rl56 Series (RL56TRMTBZB)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18450)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- Satco LED Light Bulbs