Shop All LED Light Bulbs
Satco
Bulb, LED, 15.5W, 120V, A19, Base E26, 50K
Mfr # S28788
Zoro # G6059702
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28788
- Zoro # G6059702
- UPC # 045923287886
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15.5W |
Item | Bulb,LED,15.5W,120V,A19,Base E26,50K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,15.5W,120V,A19,Base E26,50K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- ILC Replacement for SYLVANIA MS320/PS/BU-HOR (MS320/PS/BU-HOR SYLVANIA)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 30K (S28786)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 100 Watt Equivalence 4 pk (S28790)
- SATCO 4-PIN S14 LED REPLACEMENT STRING LAMP (S11273)
- SATCO Led A19 60W Cer Ylw (S14987)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- GT LITE 2500 Lumen Led E26 Bulb (GT-CB-25A)
- Satco LED Light Bulbs