Shop All LED Light Bulbs
Satco
Bulb, LED, 15.5W, 120V, A19, Base E26, 50K, PK4
Mfr # S28790
Zoro # G6059711
product price: $19.95
/pk 4, $4.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28790
- Zoro # G6059711
- UPC # 045923287909
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.5" |
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15.5W |
Average Bulb Life | 15,000 hr. |
Item | Bulb,LED,15.5W,120V,A19,Base E26,50K,PK4 |
Color Rendering Index | 80 |
Green Certification or Other Recognition | RoHS |
Light Color | Natural Light |
Color Temperature | 8540.3°deg,F (4726.8°deg,C) |
Description
Bulb,LED,15.5W,120V,A19,Base E26,50K,PK4, Package Quantity 4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- STREAMLIGHT Industrial Inspection Light, 160/40 lm (66700)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K, PK4 (S28789)
- SATCO 13W T10 LED Light Bulb - S14s Base - Frost Finish (S8190)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- SATCO Bulb, LED, 1.4W, 120V, B11, Base E26, 27K (S9154)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- Satco LED Light Bulbs