Shop All LED Light Bulbs
Satco
Bulb, LED, 15.5W, 120V, A19, Base E26, 40K
Mfr # S28787
Zoro # G6059529
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28787
- Zoro # G6059529
- UPC # 045923287879
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15.5W |
Item | Bulb,LED,15.5W,120V,A19,Base E26,40K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,15.5W,120V,A19,Base E26,40K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- SUNSHINE LIGHTING Sunlite F28T5/850 28W Fluorescent T5 Bulb, Mini Bi-Pin, Super White (30342-SU)
- ILC Replacement for PEC Jc50 12V CLR Gy6.35 replacement light bulb lamp (JC50 12V CLR GY6.35 PEC)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 100 Watt Equivalence 4 pk (S28790)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 30K (S28786)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- Satco LED Light Bulbs