Shop All LED Light Bulbs
Satco
Bulb, LED, 15.5W, 120V, A19, Base E26, 30K
Mfr # S28786
Zoro # G6059608
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28786
- Zoro # G6059608
- UPC # 045923287862
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15.5W |
Item | Bulb,LED,15.5W,120V,A19,Base E26,30K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,15.5W,120V,A19,Base E26,30K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY EVM5511S LED Flashlights - (EV10796)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 40 deg. (471011)
- ILC Replacement for Zadro Ovlw68 replacement light bulb lamp (OVLW68 ZADRO)
- ILC Replacement for Philips 37167-4 replacement light bulb lamp (37167-4 PHILIPS)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K (S28788)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K (S28492)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21337)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- FEIT ELECTRIC 40 W ED26 LED HID Bulb 4000 lm Daylight Specialty (ADJ4000/5K/LED)
- Satco LED Light Bulbs