Shop All LED Light Bulbs
Satco
Bulb, LED, 15.5W, 120V, A19, Base E26, 27K, PK4
Mfr # S28789
Zoro # G6059510
original price:
$21.09
5% off
new price: $19.95
/pk 4, $4.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28789
- Zoro # G6059510
- UPC # 045923287893
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.5" |
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15.5W |
Item | Bulb,LED,15.5W,120V,A19,Base E26,27K,PK4 |
Average Bulb Life | 15,000 hr. |
Green Certification or Other Recognition | RoHS |
Color Rendering Index | 80 |
Color Temperature | 4400.3°deg,F (2426.8°deg,C) |
Light Color | Warm White |
Description
Bulb,LED,15.5W,120V,A19,Base E26,27K,PK4, Package Quantity 4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 15S11/102 (15S11/102)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC90)
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K, PK4 (S28790)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21225)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- Satco LED Light Bulbs