Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, S14, Base E26
Mfr # S9170
Zoro # G6061662
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Shape S14
- Bulb Technology LED
- Dimmable No
- Light Distribution 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9170
- Zoro # G6061662
- UPC # 045923091704
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Shape | S14 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,1.4W,120V,S14,Base E26 |
Description
Bulb,LED,1.4W,120V,S14,Base E26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Full Cone Baffle, 6125 (6125BKBB)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- DABMAR LIGHTING Step Light, 601, W, Recessed, Louvered (LV601-W)
- SATCO Bulb, LED, 6W, 230V, A19, E27, 30K (S9661)
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- SATCO LED T8 T8 G13 (Medium Bi-Pin) LED Bulb Natural Light 32 W (S49937)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- Satco LED Light Bulbs