Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, S14, Base E26, Light Distribution: 360 Degrees Beam Spread
Mfr # S9173
Zoro # G6061610
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Shape S14
- Bulb Technology LED
- Dimmable No
- Light Distribution 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9173
- Zoro # G6061610
- UPC # 045923091735
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Shape | S14 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Item | Bulb,LED,1.4W,120V,S14,Base E26 |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,1.4W,120V,S14,Base E26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- KLEIN TOOLS PowerHub 1 (29610)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- SATCO 5.5W BT15 LED Light Bulb - Medium Base - Clear Finish (S8559)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11470)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO 5 Watt JCD LED Lamp, Frost, 4000K, G9 Base, 120 Volt (S11237)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/927-22/P/E26/WG 6/1FB T20)
- Satco LED Light Bulbs