Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K
Mfr # S9159
Zoro # G6061437
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape G16 1/2
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9159
- Zoro # G6061437
- UPC # 045923091599
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | G16 1/2 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Item | Bulb,LED,1.4W,120V,G16 1/2,Base E26,27K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,1.4W,120V,G16 1/2,Base E26,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 6 ft., Track, Black Finish (TR125)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- ILC Replacement for Advance Icn-1s80-t (ICN-1S80-T ADVANCE)
- ILC Replacement for Viqua S950rl-ho replacement light bulb lamp (S950RL-HO VIQUA)
- SATCO Bulb, LED, 20W, A21,120V-277V, 30K, E26, No Dim, White (S11330)
- SATCO 5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12460)
- SATCO Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L (S39679)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- SATCO Bulb LED BR40 11.5w 3K Dim (S9635)
- SATCO 3/9/12W A19 LED 3-way Frosted 4000K Medium Double Contact 22 (S9318)
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Soft White 25 W , 4PK (A250/82710KLED4)
- Satco LED Light Bulbs