Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K, Bulb Color Temp.: 2700K
Mfr # S9158
Zoro # G6061489
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape G16 1/2
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9158
- Zoro # G6061489
- UPC # 045923091582
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | G16 1/2 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,1.4W,120V,G16 1/2,Base E26,27K |
Description
Bulb,LED,1.4W,120V,G16 1/2,Base E26,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- ILC Replacement For USHIO G16T5 (WW-5RJS-5)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 11 W (LED11ET5/G/2/830)
- HALO Shallow Full Cone Baffle, 6126 (6126WB)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- SATCO Bulb, LED, 6W, R20, Medium, 120V, Frosted White, 27K (S29614)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22216)
- SIGNIFY LED BULB A21 MED DAYLIGHT 2PK (573527)
- Satco LED Light Bulbs