Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, A15, Base E26, 27K
Mfr # S9150
Zoro # G6061400
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A15
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9150
- Zoro # G6061400
- UPC # 045923091506
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Item | Bulb,LED,1.4W,120V,A15,Base E26,27K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,1.4W,120V,A15,Base E26,27K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 50w/841/4p/rs replacement light bulb lamp (PL-L 50W/841/4P/RS PHILIPS)
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- ILC Replacement for Damar F24t5/850/ho/eco 24 Inch replacement light bulb lamp (F24T5/850/HO/ECO 24 INCH DAMAR)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- SATCO Satco 6.5W LED MR16 40' Beam Spread GU5.3 Base 5000K 12V (S9499)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12450)
- SATCO 9W T8 LED 2 ft. 30K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39900)
- ILC Replacement for Ledtronics B3127cr6-0012 replacement light bulb lamp (B3127CR6-0012 LEDTRONICS)
- Satco LED Light Bulbs