Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K
Mfr # S9151
Zoro # G6061461
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A15
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9151
- Zoro # G6061461
- UPC # 045923091513
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,1.4W,120V,A15,Base E26,27K |
Description
Bulb,LED,1.4W,120V,A15,Base E26,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6940)
- ILC Replacement for Light Bulb / Lamp 40g30/cl replacement light bulb lamp (40G30/CL LIGHT BULB / LAMP)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- SATCO Satco 1.4W LED A15 Medium Base Clear 2700K (S9150)
- SATCO Bulb, LED, 6W, 230V, A19, E27, 30K (S9661)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 50K, Type B BBP, Double Ended Wiring (S11747)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- Satco LED Light Bulbs