Shop All LED Light Bulbs
Satco
Bulb, LED, 13W, 120-277V, T8, G13, 50K
Mfr # S8893
Zoro # G6061190
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No (In By-Pass Mode)
- Light Distribution 240 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8893
- Zoro # G6061190
- UPC # 045923088933
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Bi-Pin (G13) |
Bulb Color Temp. | 5000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Dimmable | No (In By-Pass Mode) |
Light Distribution | 240 Degrees Beam Spread |
Voltage | 120 to 277V |
Watts | 13W |
Item | Bulb,LED,13W,120-277V,T8,G13,50K |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,13W,120-277V,T8,G13,50K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- ILC Replacement for Philips F32t8/daylight/alto LED Replacement replacement light bulb lamp (F32T8/DAYLIGHT/ALTO LED REPLACEMENT PHILIPS)
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SATCO Bulb, CFL, 23W, T2, Medium Base, Spirals CFL (S7227)
- FEIT ELECTRIC LED BC PAR30 E26 BW 75W (PAR30L/ADJ930CA)
- Satco LED Light Bulbs