Shop All LED Light Bulbs
Satco
Bulb LED 135W T8 Medium Bi Pi
Mfr # S11920
Zoro # G206907933
Sold in multiples of 25 for $298.75
$298.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13
- Bulb Color Temp. 3000K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Watts 13.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S11920
- Zoro # G206907933
- UPC # 45923119200
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 In. |
Maximum Overall Length | 48 in |
Description
Bulb LED 135W T8 Medium Bi Pi Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- SATCO Bulb, CFL, 13W, T2, Medium Base, Spirals CFL (S7218)
- SATCO 11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22217)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V (S9281)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21225)
- BEYOND BRIGHT Super Nova Garage LED Light Plastic/Metal 1 pk (BEBRNOV-MC4)
- Satco LED Light Bulbs