Shop All LED Light Bulbs
Satco
Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread
Mfr # S9166
Zoro # G6061559
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Shape S11
- Bulb Technology LED
- Dimmable No
- Light Distribution 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9166
- Zoro # G6061559
- UPC # 045923091667
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Shape | S11 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.2W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,1.2W,120V,S11,Base E26 |
Description
Bulb,LED,1.2W,120V,S11,Base E26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb (MVR320/VBU/HO/PA)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, 445-Lh-Ws-Tc-P (445-LH-WS-TC-P)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21265)
- SATCO 14W T8 LED 4 ft. 40K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39915)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam Angle 120V Non-Dim (S29595)
- SATCO Bulb, LED, 5W, 2700K, 120V, Frosted, E12, 2CD, CA10, PK 2 (S21732)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- Satco LED Light Bulbs