Shop All LED Light Bulbs
Satco
Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr.
Mfr # S9162
Zoro # G6061583
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Shape S11
- Bulb Technology LED
- Dimmable No
- Light Distribution 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9162
- Zoro # G6061583
- UPC # 045923091629
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Shape | S11 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.2W |
Item | Bulb,LED,1.2W,120V,S11,Base E26 |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,1.2W,120V,S11,Base E26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Furnlite Tv4500 Series replacement light bulb lamp, 2PK (TV4500 SERIES FURNLITE)
- ILC Replacement for Philips F32t8/tl735/alto replacement light bulb lamp, 30PK (F32T8/TL735/ALTO PHILIPS)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- SATCO 4 Watt LED 3000K Clear Candelabra Base 120-130 Volts (S11210)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- SATCO Bulb, LED, 15.5W, A19, Medium, 27K, Dim, 4PK (S11422)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- Satco LED Light Bulbs