Satco

Bulb, LED, 1.2W, 120V, S11, Base E26, 27K


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2700K
  • Bulb Shape S11
  • Bulb Technology LED
  • Dimmable No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Satco
  • MFR # S9161
  • Zoro # G6061531
  • UPC #
    045923091612
  • Country of Origin Taiwan, Province of China
  • Category LED Light Bulbs

Details

Bulb Base Type Medium Screw (E26)
Bulb Color Temp. 2700K
Bulb Shape S11
Bulb Technology LED
Dimmable No
Light Distribution 360 Degrees Beam Spread
Voltage 120V AC
Watts 1.2 W
Light Technology LED
Item Compact LED Bulb
Average Bulb Life 25,000 hr.
Wattage Equivalency 3800W HAL
Color Temperature 2700K
Dimming Method No Dimming
Dimming Type No Dimming

Description

Bulb,LED,1.2W,120V,S11,Base E26,27K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.