Shop All LED Light Bulbs
Satco
Bulb, LED, 11W, 120V, A19, Base E26, 40K
Mfr # S29812
Zoro # G6060271
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29812
- Zoro # G6060271
- UPC # 045923298127
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 11W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,11W,120V,A19,Base E26,40K |
Description
Bulb,LED,11W,120V,A19,Base E26,40K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- SATCO 8-Watt T9 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21867)
- CAL LIGHTING Cal Lighting SH-1142 8 in. Hardback Fabric Hotel Shade (SH-1142)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9168)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29851)
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- Satco LED Light Bulbs