Shop All LED Light Bulbs
Satco
Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K
Mfr # S29810
Zoro # G6060299
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29810
- Zoro # G6060299
- UPC # 045923298103
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 11W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,11W,120V,A19,Base E26,27K |
Description
Bulb,LED,11W,120V,A19,Base E26,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- STREAMLIGHT STREAMLIGHT LED 35 Lumens Industrial Black Penlight (66318)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 40K (S29812)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- SATCO Bulb, T8, LED, 42W, 120V-277V, 4000K (S16422)
- SATCO . A19 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 4 pk (S21714)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28560)
- CURRENT Ultra Bright A15 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence , 2PK (93121710)
- Satco LED Light Bulbs