Shop All LED Light Bulbs
Satco
Bulb, LED, 11.5W, 120V, A19, Base E26, 40K
Mfr # S28767
Zoro # G6059501
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Light Distribution 200 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28767
- Zoro # G6059501
- UPC # 045923287671
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 200 Degrees Beam Spread |
Voltage | 120v |
Watts | 11.5W |
Item | Bulb,LED,11.5W,120V,A19,Base E26,40K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,11.5W,120V,A19,Base E26,40K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Fb2pst-i (FB2PST-I FEDERAL SIGNAL)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- ELCO LIGHTING Koto™ Accessories (L45)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 30K (S9065)
- SATCO Satco 3862638 15.5 watts A19 LED Bulb with 1600 Lumens Natural Light A-Line 100 watts Equivalence (3862638)
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk (S21731)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21204)
- FEIT ELECTRIC Feit 3505815 4W Electric LED Bulb; Soft White (3505815)
- Satco LED Light Bulbs