Shop All LED Light Bulbs
Satco
Bulb, LED, 11.5W, 120V, A19, Base E26, 30K
Mfr # S28766
Zoro # G6059562
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Light Distribution 200 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S28766
- Zoro # G6059562
- UPC # 045923287664
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 200 Degrees Beam Spread |
Voltage | 120v |
Watts | 11.5W |
Average Bulb Life | 15,000 hr. |
Item | Bulb,LED,11.5W,120V,A19,Base E26,30K |
Description
Bulb,LED,11.5W,120V,A19,Base E26,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- ILC Replacement for Verilux Brookfield Deluxe Floor Lamp replacement light bulb lamp (BROOKFIELD DELUXE FLOOR LAMP VERILUX)
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- Satco LED Light Bulbs