Shop All LED Light Bulbs
Satco
Bulb, LED, 11.5W, 120V, A19, Base E26, 27K
Mfr # S28765
Zoro # G6059687
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Light Distribution 200 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28765
- Zoro # G6059687
- UPC # 045923287657
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 200 Degrees Beam Spread |
Voltage | 120v |
Watts | 11.5W |
Item | Bulb,LED,11.5W,120V,A19,Base E26,27K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,11.5W,120V,A19,Base E26,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- LITHONIA LIGHTING Pendant Monopoint Splice Box, 6-3/8 in. (IBLPMP)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 30K (S9065)
- SATCO 11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22217)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- SATCO 5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11234)
- SYLVANIA Natural LED Bulb, General Purpose, A21 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Clear (40875)
- Satco LED Light Bulbs