Shop All LED Light Bulbs
Satco
Bulb, LED, 10W, A19, Medium, 40K, Non-Dim
Mfr # S11408
Zoro # G5196172
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable Non-Dimmable
- CRI 80
- Bulb Operating Temp. Range -25C (-13F) to +45C (+113F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11408
- Zoro # G5196172
- UPC # 45923114083
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4.331 in |
Details
Bulb Color Temp. | 4000K |
Bulb Technology | LED |
Dimmable | Non-Dimmable |
CRI | 80 |
Bulb Operating Temp. Range | -25C (-13F) to +45C (+113F) |
Item | Type A |
Bulb Amps | 0.082A |
For Enclosed Fixtures | Yes |
Standards | cULus - Listed |
Color Temperature | Cool White |
Features | Lensed Lamp |
Operating Frequency | 60 Hz |
Power Factor | 0.55 |
Housing Color | White |
Environment | Damp |
Base Type | Medium |
Enlosed/Open | Enclosed |
Beam Spread | 220 Degrees |
Lens Finish | White |
Incandescent Equivalent | 60W |
Lamp Shape | A19 |
Description
9.8 Watt A19 LED Lamp 4000K Medium Base 220 Degree Beam Spread 120 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Code 3 / Public Safety T01540 replacement light bulb lamp (T01540 CODE 3 / PUBLIC SAFETY)
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Philips, Cdm-T 150W /942 (CDM-T 150W /942)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- ILC Replacement for Tomar 4001 (4001 TOMAR)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21226)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21225)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- Satco LED Light Bulbs