Shop All LED Light Bulbs
Satco
Bulb, LED, 10W, 120V, A19, Base E26, 30K
Mfr # S9704
Zoro # G6061960
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9704
- Zoro # G6061960
- UPC # 045923097041
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 10W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,10W,120V,A19,Base E26,30K |
Description
Bulb,LED,10W,120V,A19,Base E26,30K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Under Hood Light (SLR2120)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM 6/1 A Line Pear replacement light bulb lamp (10.5A19/SLIM/2700 DIM 6/1 A LINE PEAR PHILIPS)
- ILC Replacement for American Ultraviolet Gml005 replacement light bulb lamp (GML005 AMERICAN ULTRAVIOLET)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (12pk) (915020042)
- Satco LED Light Bulbs